Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sprayon

Model # :WBB49955

MPN #: SC0206000

Sprayon LU206 All-Purpose Silicone Lubricant, 10 oz. Aerosol Can - SC0206000 - Pkg Qty 12

Product Description
Sprayon LU206 All-Purpose Silicone Lubricant, 10 oz. Aerosol Can - s00206000

LU206 All Purpose Silicone Lubricant is an economical lubricant for applications where petroleum based products are not desired. This 5% silicone formula protects against air and moisture to retard oxidation and corrosion. It virtually eliminates friction and sticking to improve high-speed production. Leaves a long lasting film that is compatible with most surfaces.
  • 5% silicone formula
  • Reduces friction and sticking; protects against corrosion and oxidation with an invisible film that repels water
  • Compatible with most surfaces; will not attack most plastics
  • Will not interfere with painting or decorating
  • Effective from -50°F to +375°F
  • Aerosol is equipped with SPRAY ANYWAY valve and extension tube
Recommended Uses: Rubber moldings, windows, sliding wood surfaces, sewing equipment, sliding racks, dissimilar metals, springs, leather, doors, hinges, weather-stripping and plastic assemblies.

PRICE
$138.00  Sold in packages of 12 / $11.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size10 oz

Product Details

Lubricant TypeSilicone
Size TypeAerosol Can
Package Quantity12
DescriptionAll Purpose Silicone Lubricant
Manufacturers Part NumberSC0206000
BrandSprayon