Simple Green® Pro HD Heavy-Duty Cleaner, Unscented, Gallon Bottle, 4 Bottles/Case
Write a Review
|
Questions & Answers (0)
Product Description
Simple Green Pro HD Heavy-Duty Cleaner is a professional grade cleaner and degreaser that breaks down tough grease, eliminates grime and removes stains on a wide variety of surfaces including engines, car exteriors, machinery, floors, walls and more. It is non-corrosive to metals, non-degrading to plastics and clean rinsing. The cost-effective concentrate can be custom diluted for specific cleaning jobs and used in pressure washers, carpet cleaners, floor scrubbers, ultrasonics, dip tanks and other cleaning equipment. Provides a safer alternative to solvents and other harsh cleaning chemicals without sacrificing performance.
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Scent | Unscented |
| Capacity | 1 gal |
| Size Type | Gallon Bottle |
| Package Quantity | 4 Bottles |
| Description | Heavy-Duty Cleaner |
| Manufacturers Part Number | 2110000413421 |
| Brand | Simple Green |
Compliance & Certifications
| Certifications | California Air Resources Board (CARB) Compliant |