Bon® Pro Plus Block Cart, 600 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
This heavy duty cart is designed to carry packaged brick, block, or tiles. One person can easily handle 100 bricks as it has a 600 pound capacity. It is 35 inches wide and comes equipped with four 10 inch flat free tires. It must ship common carrier.
PRICE
$885.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35 in |
| Weight Capacity | 600 lbs |
| Wheel Diameter | 10 in |
Product Details
| Assembly Required | Yes |
| Type | General Purpose |
| Color | Blue |
| Wheel Type | (4) Flat Free |
| Handle Type | Dual Pin |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | 21-399 |
| Handle Style | Double |
| Brand | Bon Tool |