Features:
- Extended handle for maintaining ergonomic friendly posture
- Compact design for storage when not in use
- Large platform for easy moving of loads of all sizes
- Smooth rolling between work areas
Weights & Dimensions
| Width | 26 in |
| Height | 52 in |
| Weight Capacity | 600 lbs |
| Weight | 52 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 23 in |
| Noseplate Depth | 21-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | General Purpose |
| Color | Yellow |
| Wheel Type | (2) Rigid Pneumatic |
| Handle Type | Continuous |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | HTWL-600-PN |
| Handle Style | Continuous |
| Brand | Vestil |
Warranty
| Warranty | 90 days |