Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HeatStar

Model # :WBB2680589

MPN #: HSP70ID

Heatstar Pro Series Forced Air Heater, 70000 BTU

Product Description
HeatStar pro-series 70,000 BTU/HR indirect fired heater. The HSP70ID is an ideal heating solution when heating small job spaces. This indirect fired heater is ideal for delivering even heat to both event tents and construction sites with clean fresh heated air. You can place the heater outside the space and duct the warm air in or for a fuel savings you can place the heater in the space to be heated and vent the exhaust out. Either way it is hard to beat the comfort and safety of indirect heat.

Features:
  • Heat exchanger to keep exhaust gas and heated air separate
  • 11.6 gal tank capacity
  • Powerful fans ensure high static pressure
  • Long life stainless steel combustion chamber
  • Electronic flame control
  • Water resistant flame control box
  • Automatic safety and control devices
  • Optional thermostat available for constant temperature control
  • Durable powder coated finish
  • Heavy duty duct adapter available
  • UL certified
  • Limited warranty of 1 year


PRICE
$2,265.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45 in
Width15 in
Height26 in
Weight73 lbs
Coverage Area1750 ft²

Product Details

TypeIndirect Fired Heater
CFM910 CFM
ColorWhite
Amperage3 A
SeriesPro-Series
Fuel Tank Capacity11.6 gal
Voltage120 V
IncludesHeater, Wheels, Handle, Brace, Vent, Manual
MaterialSteel
Ignition TypeElectronic
Manufacturers Part NumberHSP70ID
BTU70000 BTU
Fuel TypeDiesel, Kerosene
ThermostatYes
BrandHeatStar

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA