Unger® ErgoTec® Pro Stainless Steel Squeegee Complete, 14" - PR350
Write a Review
|
Questions & Answers (0)
Product Description
The Pro Stainless Steel Squeegee Complete comes with an ergonomic rubber grip. Complete with S Channel and ErgoTec® soft rubber. Comfortable: Non-slip rubber grip ideal for all weather conditions. Features a fast-lock mechanism for quick channel changes. Fits onto all Unger® poles (sold separately)
PRICE
$425.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 5-1/4 in |
| Height | 1-1/2 in |
| Weight | 0.4 lbs |
| Cleaning Width | 14 in |
Product Details
| Type | Window Squeegee |
| Color | Black |
| For Use With | Unger Telescopic Poles |
| Style | Pro |
| Material | Stainless Steel/Rubber |
| Description | 14" Pro Stainless Steel Squeegee Complete |
| Package Quantity | 1 |
| Manufacturers Part Number | PR350 |
| Brand | Unger |