Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Material Handling

Model # :WBB3230866

MPN #: NDPD504824A20H

Worldwide Material Handling ProDeck50® Punched Deck, 1350 lb. Cap., 23-1/2"W x 44-3/8"D, Gray

Product Description
The most versatile pallet rack decking on the market. ProDeck50® punched decking is stronger and flatter than wire mesh decking. With a weight carrying capacity of up to 250 lbs. per square foot, it's ideal for storing heavy parts; small, stacked items and everything in between. ProDeck50® is the industry's first single piece of pallet rack decking that is smooth and flat - so it won't snag or tear items like traditional shelving. In addition, it has a 50% open surface area to meet NFPA 13 fire and sprinkler codes. Designed to fit into 48" deep pallet rack with a 1-5/8" step beam.

Features:
  • Exclusive patented design
  • Punched-style steel decking
  • Designed for pallet rack and bulk rack applications
  • Hole pattern prevents small parts from falling through the deck
  • Flat surface is ideal for hand-stack applications
  • Flush design keeps beam face clear for labeling
  • Color: Galvanized
  • Nominal Dimesnion: 48" x 24"
Storage Applications Includes:
  • Automotive parts
  • Carpets, padding and flooring
  • Furniture and mattresses
  • Hand-stacked parts
  • Medical supplies
  • Plumbing supplies
  • Records/archives
  • Retail point of sale
  • Small parts


PRICE
$35.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Depth44-3/8 in
Height1-9/16 in
Weight Capacity1350 lbs

Product Details

TypePunched Hole
MaterialSteel
ColorGray
Manufacturers Part NumberNDPD504824A20H
BrandWorldwide Material Handling