Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ShopSol

Model # :WBB3147357

MPN #: 3010014

ShopSol™ Production Workbench Chair, Polyurethane, Black

Product Description
ShopSol™ "Production" chair is designed for rugged environments in Manufacturing, Assembly, Workshop and Workbench applications. Polyurethane seat and back construction is designed to resist punctures, tears and moisture absorption. Ergonomic designed components fit the majority of body types that allow multiple height adjustments. Polyurethane construction benefits provide durable and comfortable seating for multiple shifts.

Features:
  • 300lb seating capacity designed for rugged environments
  • Flexible 22" – 32"" height range that enhances the ergonomic benefits of the chair reaching from desk to workbench height applications
  • Ergonomic Adjustments include: single lever pneumatic seat height, backrest depth and height and adjustable height footring
  • Rugged design polyurethane seat and back resists punctures, tears, and moisture absorption
  • Steel chair base designed for secure stability at max height including an adjustable height footrests that promotes worker comfort
  • Meets and exceeds ANSI/BIFMA standards
  • Base type and Material: Five Star Steel Base
  • Casters: Non Marking glides
  • Backrest Dim: 16-1/2" x 15-1/2" H


PRICE
$489.95

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth26 in
Height46 in
Weight Capacity300 lbs
Seat Width18-1/2 in
Seat Depth18-1/2 in
Seat Height22 - 32 in
Min Seat Height22 in
Max Seat Height32 in
Base5-Star Base
Min Back Height15-1/2 in
Max Back Height18-1/2 in
Back Width16-1/2 in
Back Height15-1/2 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Tilt TypeNo Tilt
Arm TypeArmless
Manufacturers Part Number3010014
CollectionTraditional
BrandShopSol
TypeWorkbench Chair
ColorBlack
CastersNo
Number of Seats1
Seat Color FamilyBlack
Package Quantity1
Frame MaterialSteel
Seat MaterialPolyurethane

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsANSI/BIFMA
CAL 117 CertifiedYes