Unger® ProDuster Disposable Replacement Sleeves, 18"L x 7"W, White, Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
Replacement sleeves are designed for the Unger® LWDUR ProDuster system (sold separately). Fits most lambswool and poly dusters. Electrostatic charge attracts and traps dust. Chemical solution-free cleaning helps improve workplace safety.
PRICE
$50.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 7 in |
| Weight | 0.6 lbs |
Product Details
| Type | Duster Refills |
| Material | Polyester |
| Package Quantity | 50 |
| Description | Disposable Replacement Sleeves |
| Color | White |
| Manufacturers Part Number | DS50Y |
| For Use With | Unger® LWDUR, LWDU0 |
| Brand | Unger |