High-pile microfiber sleeve attracts and traps cobwebs, dust and grime. Slip-on design simplifies wand attachment. Durable fibers stand up to normal wear and tear as well as repeated launderings.
Model # :WBB3037668
MPN #: Q853WHI
Rubbermaid® HYGEN HYGEN Quick-Connect Microfiber Dusting Wand Sleeve, White, 6/CT
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 12-1/4 in |
| Width | 7/10 in |
Product Details
| For Use With | RubbermaidCommercial Q852 |
| Bristle Material | Microfiber |
Related Products
Ten-ply, Hygrade white cotton, cut-end design enhances durability while minimizing snags. Quick-drying, absorbent, slot pocket style with synthetic backing. Used for attaching a mop and dusting floors. Works with spray or liquid dust mop treatment and other solutions used to dust floors and add shine. Great for general purpose cleaning and wiping floor surfaces of various materials. Mop and dust mop frame are sold separately.
HYGEN™ Quick Connect Frames features a flat profile that slides easily under furniture and equipment. Trapezoidal shape improves cleaning in corners and other hard to reach areas by reaching the highest spaces with ease. Flat profile and nylon swivel joint make it easy to clean under and around furniture. Frames are compatible with all Quick Connect Handles and HYGEN™ microfiber mop pads. By using proper cleaning processes and tools with increased efficacy, hospitals can maintain a safer environment for patients, visitors and staff members, therefore, reducing ...
Key Features: 40% cotton, 60% polyester blend 1.75" cut-end fringe. Zipper opening Hand wash in cold water or machine wash in mesh bag. Hang to dry Excellent for large floor areas, hallways, gym floors, and more Works well in all commercial and industrial applications Ships as pack of 6
Cut-to-Length Dust Mop FGM15000 cuts floor cleaning costs down to size. Continuous 40' (12.2 m) roll yields 20% savings over conventional dust mops. Cut-to-length convenience lets you customize your mop to fit any standard mop frame. Untreated, cut-end 4-ply cotton yarn provides excellent dust pickup and durability. Typar® backing for long life. Slip-on backing for easy setup. Recycled content: up to 100% post-industrial cotton. Continuous 40' (122m) roll yields 20% savings over conventional dust mops Cut-to-length convenience lets you customize your mop to fit any standard mop frame ...
The Dust Magnet dry mopping system is the preferred way to remove dust and light dirt from hard surfaces at major hospitals, schools, nursing homes, health care and other facilities. The standard Dust Magnet floor tool and shaft has single or multiple sheets that easily attach to the aluminum frame. The telescopic handle extends to 79 inches (201 cm) making it ideal for hard-to-reach and overhead areas. The entire unit weighs less than 2 lb (0.91 kg) In use, the unique sheet develops a static electric charge, attracting dust to the thick fiber pile much like a magnet. The more you use it, ...