Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cascades PRO

Model # :WBB3183707

MPN #: B710

Cascades PRO® Signature Bath Tissue, Septic Safe, 2-Ply, White, 400 Sheets/Roll, 24 Rolls/Case

Product Description
The daily routine at work can sometimes seem disconnected from the familiar comfort of home. However, even in the simplest spaces, a little touch of well-being can make a big difference. Cascades PRO Signature Briopack™ Standard Toilet Paper offers customers a superior quality product that's resistant, and offers the softness and comfort of an at-home experience. This compact product is an ideal solution for e-commerce and small and medium businesses (SMB). Safe for standard septic tanks.

Features:
  • Retail quality
  • Individually wrapped with a UPC code for more convenience and hygiene
  • Responsibly sourced 100% virgin paper


PRICE
$47.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4
Width4-3/4 in
Roll Diameter4-3/4 in
Size4-3/4

Product Details

Style2 Ply
Number of Sheets400
Package Quantity24
DescriptionBath Tissue
Manufacturers Part NumberB710
BrandCascades PRO