Georgia-Pacific Professional Jumbo Bathroom Tissue, Septic Safe, 2-Ply, White, 1000'/Roll, 4/Case
Write a Review
|
Questions & Answers (0)
Product Description
Economical two-ply bath tissue in a long-lasting jumbo roll is ideal for high-traffic areas. Jumbo rolls require fewer replacements and save maintenance time. Safe for all standard sewer and septic systems. Convenience pack; easy to carry and store. Less maintenance necessary. Septic Safe.
PRICE
$56.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 |
| Width | 3-1/2 in |
| Roll Diameter | 9 in |
| Size | 9 |
Product Details
| Style | 2 Ply |
| Number of Sheets | 1 |
| Package Quantity | 4 |
| Description | Bathroom Tissue |
| Manufacturers Part Number | 2172114 |
| Brand | Georgia-Pacific |