Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Waring

Model # :WBB3798605

MPN #: WDF1300

Waring® Professional Deep Fryer with Dual Frying Baskets, 13 lb. Oil Capacity

Product Description
Keep your kitchen moving with the Waring® WDF1300 10 lb. Heavy-Duty Deep Fryer. Designed to streamline the rush, this compact powerhouse heats up fast and handles high-demand items like French fries, calamari, and dumplings with ease. Advanced cold zone technology prevents fallen food crumbs and sediment from burning, extending the usable life of your cooking oil and ensuring every batch of food tastes clean and fresh. Compact, durable and easy-to-clean, it's the perfect solution for busy kitchens with limited counter space.

Features:
  • Capable of cooking up to 10 lbs. of fries per hour
  • Variable temperature controls from 170-390°F and a 60-minute countdown timer
  • Includes (2) stainless steel wire fry baskets with removable and ergonomic, cool-touch handles
  • Heavy-duty stainless-steel construction with adjustable non-skid rubber feet for added safety and stability
  • Tilt-back and removable heating element + control box for easy draining and cleaning
  • Front-mounted stainless steel drain spigot for hassle-free and safer oil removal as well as easier cleaning
  • Oil drain strainer to collect food particles during oil draining
  • Power and Ready Indicator lights
  • Automatic thermal overload shutoff enhances operator safety
  • Cold zones prolong oil life and enhance food quality
  • Night cover included
  • Limited One-Year Warranty


PRICE
$659.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-1/2 in
Depth18-5/8 in
Height17-1/2 in
Weight13 lbs

Product Details

TypeFry Baskets
ColorSilver
Oil Capacity13 lbs
Made in the USANo
MaterialStainless Steel
Package Quantity1
Manufacturers Part NumberWDF1300
BrandWaring

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL/NSF