Waring LFB10 - Fry Basket Single, Large, Steel Wire 4 Lbs.
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 8 in |
| Depth | 9-1/2 in |
| Height | 4-1/2 in |
| Weight | 14.1 lbs |
Product Details
| Material | Steel Wire 4# |
| Description | Fry Basket Large Steel Wire 4# |
| Manufacturers Part Number | LFB10 |
| Handle Type | Plastic, Removable |
| Brand | Waring |
Compliance & Certifications
| Certifications | NSF |
Related Products
Iron Range IRF-75 is a floor standing 5 tube fryer with 75-pound oil capacity. The fry tank is a peened all stainless steel tank with an efficient high heat battle system, cool zone, and a 1-1/4" full port drain valve. The door is supported for extra strength with a welded magnet and a reversible door handle. Two fry baskets are included with red plastic coated handles. A 1 millivolt thermostat allows a temperature range of 200° F to 400°F. A backup safety Hi-Limit control shuts the fryer down if shortening exceeds the maximum temperature. The Thermostat, Gas Valve, and Hi-Limit ...
Iron Range IRF-75 LP (Liquid Propane gas fuel type only) is a floor standing 5 tube fryer with 75-pound oil capacity. The fry tank is a peened all stainless steel tank with an efficient high heat battle system, cool zone, and a 1-1/4" full port drain valve. The door is supported for extra strength with a welded magnet and a reversible door handle. Two fry baskets are included with red plastic coated handles. A 1 millivolt thermostat allows a temperature range of 200° F to 400°F. A backup safety Hi-Limit control shuts the fryer down if shortening exceeds the maximum temperature. ...
Vulcan LG400-2, Freestanding Gas Fryer, Propane Features: Long-lasting, easy-to-clean stainless steel fry tank and front Twin fry baskets with plastic coated handles Millivolt System - Requires no electric hook-up 14-in. x 14-in. tank opening High-limit shut off for safety, pilot ignition system prevents fryer from overheating Large cold zone area 1 1⁄4" full port ball type drain valve Set of four nickel plated adjustable legs Behind the door snap action millivolt thermostat control adjusts from 200° to 400°F with standing pilot Built in flue deflector
Iron Range IRF-40 LP (Liquid Propane gas fuel-type only) is a floor standing 3 tube fryer with 40-pound oil capacity. The fry tank is a peened all stainless steel tank with an efficient high heat battle system, cool zone, and a 1-1/4" full port drain valve. The door is supported for extra strength with a welded magnet and a reversible door handle. Two fry baskets are included with red plastic coated handles. A 1 millivolt thermostat allows a temperature range of 200° F to 400°F. A backup safety Hi-Limit control shuts the fryer down if shortening exceeds the maximum temperature. ...
Vulcan LG500-1, Freestanding Gas Fryer, Natural Gas Features: Long-lasting, easy-to-clean stainless steel fry tank and front Twin fry baskets with plastic coated handles Millivolt System - Requires no electric hook-up 14-in. x 14-in. tank opening High-limit shut off for safety, pilot ignition system prevents fryer from overheating Large cold zone area 1 1⁄4" full port ball type drain valve Set of four nickel plated adjustable legs Behind the door snap action millivolt thermostat control adjusts from 200° to 400°F with standing pilot Built in flue deflector