Electric Pedestal Hi-Low Treatment Table, 2-Section, 76"L x 27"W x 24" - 36"H
Write a Review
|
Questions & Answers (0)
Product Description
Electric hi-low 2-section table with footswitch control. Non-skid adjustable glides. Top Section: Two Piece. Width: 27", Length: 76", Head Section: One Section. 15" x 27" Raises 45 degrees. Lowers 90 degrees. Contoured face/nose opening. Body Section: 61" x 27". The single pedestal is equipped with a one-step caster system and footswitch and offers a full 27"W top along with a 400 lb. lifting capacity. The AM-SP Series operates in a range of 24" from the floor to a maximum height of 35-1/2". It also elevates with no end shift, so it can be used in a smaller area, saving precious space in your office or treatment room. Features: 34 oz. Heavy-duty handcrafted vinyl upholstery with Permablock3® bacterial protection. 1-1/2" Firm density foam tops. Radiused, seamless corners on upholstered components. Top sections have welded steel support frames. Pivoting joints have hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation. Footswitch control. 110 volts, 60 Hz motor. (220 volts, 50 Hz available on special order). One-step caster system. 400 lb. Lifting weight capacity to accommodate the larger patient. Available in various color options.
NOTE: To select a specific table color, please call Global's Customer Service prior to placing order. (800) 645-1232.
NOTE: To select a specific table color, please call Global's Customer Service prior to placing order. (800) 645-1232.
PRICE
$5,529.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 76 in |
| Width | 27 in |
| Height | 24 - 36 in |
| Weight Capacity | 400 lbs |
| Weight | 270 lbs |
Product Details
| Type | Electric Treatment Tables |
| Color | Burgundy |
| Style | Height Adjustable |
| Material | Steel |
| Description | Electric Pedestal Hi-Low Treatment Table |
| Package Quantity | 1 |
| Manufacturers Part Number | 15-1537 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |