PURELL Brand HEALTHY SOAP 0.5% BAK Antimicrobial Foam is a specially formulated hand soap that effectively kills germs. The refreshing foam formulation is mild enough for frequent use and is free of dyes, phthalates, parabens and triclosan. This refill is designed for cost and labor savings. The transparent refill provides a visual cue that allows you to monitor soap levels with just a look. Refills have factory-sealed nozzles to help eliminate the risk of contamination.
PURELL® Professional HEALTHY SOAP 0.5% BAK Antimicrobial Foam ES8 Refill, Plum, 1200 mL, 2/Ctn
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Foam |
| Scent | Plum |
| Capacity | 1200 ml |
| Package Quantity | 2 |
| Color | Clear |
| Manufacturers Part Number | 7779-02 |
| For Use With | ES8 Soap Dispensers |
| Brand | Purell |