Dial® Basics Hypoallergenic Foaming Hand Wash, FIT Dispenser Refill, 1.2 L, Pack of 3
Write a Review
|
Questions & Answers (0)
Product Description
Dial® Professional Basics Hypoallergenic Foaming Hand Wash with aloe, and moisturizers, is mild and gentle on the skin. This pH balanced, dermatologist-tested and hypoallergenic formula washes away bacteria. Free from sodium lauryl sulfate/sodium laureth sulfate, parabens, phthalates, and silicones, this mild formula is approved as cruelty-free under the Leaping Bunny Program and perfect for any commercial setting.
PRICE
$71.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Moisturizing |
| Type | Foam |
| Scent | Honeysuckle |
| Capacity | 1200 ml |
| Package Quantity | 3 |
| Color | Green |
| Manufacturers Part Number | 16714 |
| For Use With | FIT Universal Manual Dispenser |
| Brand | Dial |
Compliance & Certifications
| Certifications | Green Seal Certified |