Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reliable

Model # :WBB3145137

MPN #: 4100IS

Reliable Professional Ironing Station w/ 6' Steam Hose & Eco Mode, 2.2L Capacity

Product Description
Accessory - for use with Reliable boilers only. Not functional without Reliable boiler connection. Introducing Eco-Mode in the all new 4100IS steam iron station. Eco-Mode will save you up to 33% in energy costs by reducing the energy consumption when the boiler is not being used. Smart for your wallet and smart for the planet.
The 4100IS has an absolute capacity of 2.2L, uses our new external heating element system to optimize the amount of steam available to use and has an operating pressure of 3.5 bar / 50 P.S.I. for maximum ironing efficiency. The professional cork handled iron, made for tailors, seamstresses, sewists and garment production uses our exclusive 32 steam chamber design to prevent condensation and provide dry steam.

Features:
  • Stand By and Save Up To 33%: If you use your boiler all day long, you'll likely never need Eco-Mode. However, if you have periods during the day that you know the boiler will not be needed, the Eco-Mode lets you put the boiler into a standby state. When you are ready to use it again, simply turn the switch back on and in less than 2 minutes you're ready to work. Congratulations, you've just saved yourself up to 33% in energy costs
  • Our Boilers: For over 20 years Reliable has produced tens of thousands of our popular 4000 and 5000 series boilers. After extensive research and development and exhaustive testing, we're pleased to announce an all new stainless steel 2.2L boiler for the 5100 series boilers. Now up to 50% thicker!! With an improved shape for superior quality dry steam and a super robust external heating element to enhance the steam performance and the life of the boiler
  • Professional Iron With 1.8M Steam Hose: Reliable has manufactured the industry standard steam iron for more than 20 years. The professional iron you've come to rely on hasn't changed for the new 4100IS iron station. We've made the 1.8kg iron with just the right weight; light but not too light. We still use 100% natural cork which is the world's best insulation between your hand and the iron. And we maintain our reputation for long life and robustness by having a thermal fuse and Made in Germany thermostat
  • Super Dry Steam: Producing perfect quality steam doesn't happen by chance. The 4100IS iron uses our patented 32 separate steam chamber soleplate which eliminates condensation and delivers the superior quality steam
  • 4 Safety Systems: The 4100IS has 4 safety systems including a pressure switch, thermostat protection, safety cap with safety valve and a low water indicator
  • Italian Quality: "Made in Italy" is a sign of prestige in the industry. We are proud that the production of our commercial boilers are 100% Made in Italy. Che Bello!


PRICE
$1,029.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width10 in
Height10-1/2 in
Weight15 lbs

Product Details

TypeIroning Station
ColorSilver
Amperage15 A
Heat Up Time15-20 min
Country of OriginItaly
Capacity2.2
Wattage1800 W
Voltage110 V
Includes6' Steam Hose
MaterialStainless steel
DescriptionProfessional Ironing Station w/ 6' Steam Hose & Eco Mode
Manufacturers Part Number4100IS
PSI50 psi
Steam DurationUp to 4 Hours
BrandReliable

Warranty

Warranty1 Year Limited