Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reliable

Model # :WBB2278026

MPN #: 6600VB

Reliable 6600VB - Professional Vacuum Pressing Board with Heated Sleeve Buck & Utility Buck

Product Description
The new 6600VB is the perfect combination of great performance and great value. It's the professional's choice for pressing all types of garments, from shirts, to pants, to dresses, to jackets.

Pressing on a regular ironing board eventually leads to a damp ironing surface, making it impossible to get a clean, crisp finish for your garments. The 6600VB with powerful 0.6 H.P. vacuum motor is the model that more professionals count on.

Features
  • 52 in. x 25 in. pressing area
  • Adjustable heating element
  • One-piece cover/pad set
  • Exhaust chimney




PRICE
$4,679.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length62 in
Width31 in
Height70-3/4 in
Weight221 lbs
Surface Dimension52" x 25"

Product Details

TypeVacuum Pressing Board
ColorWhite
Amperage10 A
Country of OriginItaly
Voltage120 V
IncludesHeated Sleeve/Utility Buck
DescriptionProfessional Vacuum Pressing Board with Heated Sleeve Buck & Utility Buck
Manufacturers Part Number6600VB
BrandReliable

Warranty

Warranty1 Year Limited