Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reliable

Model # :WBB3221152

MPN #: 6200VBLIFTERSET

Reliable Professional Vacuum Pressing Table with Sleeve Buck & Lifter Set, 110V, White/Blue

Product Description
The Professional Ironing Board 6200VB, crafted for dressmakers and tailors, boasts a heated work surface and a robust 0.8 h.p. vacuum motor for superior, professional results. Its advanced design features a built-in vacuum and heating elements for both the pressing surface and sleeve buck, ensuring durable, crisp finishes. The board is equipped with a swing arm, heated sleeve buck, exhaust chimney, silicone iron pad, iron cord support, and dual pedals for easy operation. With an external thermostat control for precise temperature adjustment, it also includes a specially designed lifter set compatible with our professional steam irons, streamlining your workflow and enhancing safety during ironing sessions.

Features:
  • Vacuum and Heated Surface for Commercial Pressing and Ironing Results
  • Heavy-duty Swing Arm with Heated Sleeve Buck for Pressing Inseams and Sleeves
  • Adjustable Thermostat for Heated Surface
  • Convenient Operation with Foot Pedals Usable on Either Side
  • Proudly Made in Italy for Exceptional Quality and Craftsmanship


PRICE
$3,799.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length62 in
Width21 in
Height78 in
Weight175 lbs

Product Details

TypeVacuum Pressing Table
ColorWhite/Blue
Amperage20 A
Country of OriginItaly
Wattage2200 W
Voltage110 V
MaterialMetal
DescriptionProfessional Vacuum Pressing Table with Sleeve Buck & Lifter Set
Manufacturers Part Number6200VBLIFTERSET
BrandReliable

Warranty

Warranty1 yr