Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Reliable

Model # :WBB3221135

MPN #: 9500BU

Reliable Automatic Steam Generator, 2-Solenoid, Stainless Steel, 220V, 2500W, Silver

Product Description
The 9500BU 2-solenoid, 220V automatic steam boiler is part of a new generation of highly flexibly, professional, Made in Italy steam boilers. It's raison d'être, is its ability to go from an external direct water feed to an internal water supply with 5L boiler tank. This is done with a turn of a lever inside the unit. Everything else you expect from a Reliable boiler is included; Ranco pressure control, heavy duty contactor switch, blow down valve and heavy duty casters.

Features:
  • Up to 58 PSI / 4 BAR Steam Pressure
  • Dual Solenoids with Variable Steam Dial for Precise Control
  • Enhanced Safety with 4 Safety Systems
  • Unlimited Hours of Continuous Steam for Non-stop Steaming
  • Features Low Water Indicator Light and Pressure Gauge
  • Easy Cleaning: Blowdown Valve for Maintenance
  • Proudly Made in Italy for Exceptional Quality and Craftsmanship


PRICE
$2,999.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/2 in
Width11 in
Height39 in
Weight42 lbs

Product Details

TypeSteam Generator
ColorSilver
Amperage11.4 A
Country of OriginItaly
Wattage2500 W
Voltage220 V
MaterialStainless Steel
DescriptionAutomatic Steam Generator
Manufacturers Part Number9500BU
Steam DurationUnlimited
BrandReliable

Warranty

Warranty1 yr