Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB3192524

MPN #: 44S977-0036-G1

Briggs & Stratton® Professional Series™ Vertical Shaft Engine, 724cc, 25 HP

Product Description
Get your equipment back to work with an authentic Briggs & Stratton® small engine. Our PXi2500 Series 25.0 Gross HP engines offer an excellent power to weight ratio. This ensures that you get maximum performance without sacrificing comfort and useability. The model 44S977-0036-G1 boasts 724 CC, a 3.12 in. (79.25 mm) bore, and 2.89 in. (73.41 mm) stroke sending power to a robust 1-1/8 in. by 4-19/64 shaft. Your new Briggs & Stratton® engine is backed by a history of excellence as well as a very competitive warranty.

Features:
  • Mechanical compression release for easy, reliable starting
  • Chrome plated exhaust valves reduce valve wear providing longer life
  • Premium high capacity air, oil and fuel filters provide longer maintenance intervals and more engine protection
  • Super-finished crank pin bearing for reduced friction and wear
  • EPA compliant: Which means it meets all stringent environmental standards, ensuring reduced emissions and a cleaner running engine.


PRICE
$1,549.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Shaft TypeVertical
Horsepower25
Displacement724 in³
ColorBlack
Start TypeElectric/Alternator
Engine TypeVertical
BrandBriggs & Stratton

Compliance & Certifications

Emission RatingEPA