Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB3192642

MPN #: 44S977-0016-G1

Briggs & Stratton® Professional Series™ Vertical Shaft Engine, OHV Engine,724cc, 25 HP

Product Description
This genuine 724cc Briggs & Stratton® twin cylinder engine offers dependable power for your equipment needs. With a power rating of 25 horsepower, this engine features a premium Dual Clean air filtration system, electric starter, and maintenance-free Magnetron electronic ignition. With a manufacturer limited warranty of 2 years consumer use / 1 year commercial use, Briggs & Stratton® provides power that you can trust. This engine includes a Dura-Bore® cast iron cylinder sleeve for extended life. This engine includes a fuel pump, an oil filter, and a 16 amp charging system.

Features:
  • Overhead valve design (OHV) for cooler operation and long valve life
  • Full pressure lubrication with oil filter
  • Advanced Debris Management System with a dual seal, cartridge-style air filter provides maximum protection and extends engine life
  • EPA compliant: Which means it meets all stringent environmental standards, ensuring reduced emissions and a cleaner running engine.


PRICE
$1,549.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Shaft TypeVertical
Horsepower25
MaterialCast Iron
Displacement724 in³
ColorBlack
Start TypeElectric/Alternator
Engine TypeOHV
Ignition SystemMagnetron Electronic
BrandBriggs & Stratton
Lube TypePressure

Warranty

Warranty2 Years Consumer Use/1 Year Commercial Use

Compliance & Certifications

Emission RatingEPA