Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB3192582

MPN #: 125P05-0065-F1

Briggs & Stratton® Professional Series™ Vertical Shaft Engine, 190cc, 5 HP

Product Description
Briggs & Stratton® Engines are designed to deliver reliable and efficient power for a wide range of outdoor applications. These engines are built with high-quality materials and advanced engineering to ensure long-lasting performance and dependability.

Features:
  • 8.75 ft-lbs Gross Torque: Provides ample power for demanding applications
  • 190cc Displacement: Balances power and efficiency effectively
  • ReadyStart® Starting System: No prime, no choke, just pull for power, making it easy to start
  • Duel Element Air Cleaner: Provides improved debris resistance and longer life
  • EPA compliant: Which means it meets all stringent environmental standards, ensuring reduced emissions and a cleaner running engine


PRICE
$435.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Shaft TypeVertical
Horsepower5
Displacement190 in³
ColorBlack
Start TypeElectric
Engine TypeVertical
BrandBriggs & Stratton

Compliance & Certifications

Emission RatingEPA