SportsArt Fitness C521U Cycle, 40"L x 22"W x 56"H
Write a Review
|
Questions & Answers (0)
Product Description
Oversized seat for proper knee alignment. Self-generating design requires no outside power to operate. Low-profile for easy on/off. Optional seat adaptor allows you to attach your own bicycle seat. Telemetry heart rate. Entertainment bracket compatible.
PRICE
$3,599.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 22 in |
| Height | 56 in |
| Weight | 121 lbs |
Product Details
| Type | Exercise Equipment |
| Package Quantity | 1 |
| Description | SportsArt C521U Cycle |
| Color | Silver |
| Manufacturers Part Number | 10-6082 |
| Brand | SportsArt |
Warranty
| Warranty | 1 yr |