Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ProFlex by Ergodyne

Model # :WBB3135375

MPN #: 18465

Ergodyne® Proflex® 365 Grabber Mini Foam Kneeling Pad, 4"L x 6"W, Black

Product Description
The ProFlex® 365 Mini Kneeling Pad is the perfect size knee cushion for workers who are frequently dropping to one knee. Conveniently sized (4in x 6in x 1in // 10cm x 15cm x 2.5cm) and lightweight with a handle to attach belt loops, keychains or toolboxes with a grabber clip or carabiner for easy access. This mini kneeling mat has the same great features as the larger ProFlex Kneeling Pads, but is small enough to store in your tool box. Made with nonconductive 1in // 25mm thick nitrile rubber (NBR) closed cell foam that will keep its shape over time and won't absorb liquids-making it the ideal portable solution for knee protection. Designed for kneeling on cold surfaces, hard steel, concrete, grating, gravel and wet surfaces. The mini kneeler is great for meter readers, service technicians, in-home services or anyone looking for quick knee support without the need for knee pads with straps or a large kneeling mat. Pain-free kneeling increases productivity while helping prevent common knee injuries.

Features:
  • COMPACT SIZE - Small and lightweight for optimal portability and Storage
  • CONVENIENT HANDLE – Built-in handle and carabiner for hanging storage or easy attachment
  • DURABLE FOAM PADDING – 1in / 25mm NBR foam padding is non-conductive and keeps its shape over time
  • LIQUID RESISTANT – Water resistant and petroleum resistant construction make it perfect for everything from bath time to work in the garage
  • MULTIFUNCTIONAL – Use to support and alleviate pressure from other areas; cushion elbows, shoulders, and hips when working in tight, constrained, twisted postures
  • SIZE DIMENSIONS – 4in x 6in x 1in (10cm x 15cm x 2.5cm)


PRICE
$13.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
13.00
Buy 6 units - 10 units
12.50Save $0.50 (4%)
Buy 11+ units
12.00Save $1.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number18465
TypeKnee Pads
Package Quantity1
ColorBlack
BrandProFlex by Ergodyne