ProForce 7 Gallon Direct Drive Portable Oil Free Electric Air Compressor with Kit
Perform many jobs around the house with the ProForce direct drive oil-free air compressor. This tool is ideal for inflating tires and balls, finish nailing and stapling and blow cleaning. The low-maintenance machine doesn't require oil changes. This compressor is equipped with a pressure regulator, a pressure gauge and a quick-connect air outlet. Enjoy simple transport with the provided wheels and cushioned handled, and it includes a hose and tire inflation kit.
ProForce 7 Gallon Direct Drive Portable Oil Free Electric Air Compressor with Kit
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$419.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28.54 in |
| Width | 11.22 in |
| Height | 24.61 in |
| Weight | 72 lbs |
| Tank Size | 7 gal |
| Tank Outlet | 1/4" |
Product Details
| Oil Type | 30W Non-Detergent |
| Oil System | Splash Lubricated |
| Pump Drive | Direct Drive |
| Pump Material | Steel |
| Tank Drain Valve | Yes |
| Max PSI | 125 psi |
| Start Type | Electric |
| Material | Cast Iron and Steel |
| Phase | Single |
| Tank Orientation | Horizontal |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | VPF1580719 |
| Pump Type | Single Stage |
| Low Oil Shutoff | No |
| Brand | ProForce |
| Type | Portable DIY |
| CFM | 3.5 CFM @ 90 PSI CFM |
| Horsepower | 1.5 RHP HP |
| Color | Red |
| Style | Portable |
| Voltage | 120 V |
| Description | 7 Gal. Oil Free Electric Air Compressor with Kit |
Warranty
| Warranty | 1 yr |