Better Packages 755esa Automatic Electric Tape Dispenser For 1"-4"W Tape
Write a Review
|
Questions & Answers (0)
Product Description
This Better Pack® electric water-activated tape dispensers seal random sized cartons in faced-paced, medium to high volume packaging operations. It is ideal for use in demanding environments. The dispenser Quickly accommodates packing of different box sizes and freight bound packages. Made using steel frame and housing with hardened steel guillotine shear blades. tape dispensers handle both reinforced and non-reinforced tape from 1" to 4"W. The smooth touch, easy to use color-coded keypad offers 20 preset tape lengths. The random key feature allows continuous, uninterrupted tape dispensing. This dispenser dispenses tape lengths from 6" to 75"L with the touch of a button at 32" per second. The low voltage adjustable water heater warms water for optimal tape bonding. It comes with an exposed 64 oz water bottle that allows water level visibility and easy refill. The side-opening cover allows easy tape access and maintenance. It features 3 dispensing modes that include manual, auto-repeat or H-pattern. It allows user-adjustable tape length dispensing of up to 100" and a customizable dispensing speed with a 1 to 30 second delay in auto-repeat mode. The dispenser meets UL, CE and CSA standards. This product has a 2 year limited warranty.
PRICE
$2,499.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 10-1/2 in |
| Height | 9-1/2 in |
| Weight | 42 lbs |
| Max Tape Diameter | 7-1/2 in |
| Tape Length | 6 - 75 in |
| Max Tape Length | 75 in |
| Tape Width | 1 - 4 in |
| Min Tape Width | 1 in |
| Min Tape Length | 6 in |
| Max Tape Width | 4 in |
Product Details
| Assembly Required | No |
| Operating Speed | 32"/second |
| For Use With | Water Activated Tape |
| Material | Steel |
| Manufacturers Part Number | 755eSA |
| Number of Length Settings | 20 |
| Brand | Better Packages |
| Type | Kraft Tape Dispenser |
| Color | Gray |
| Style | Electric |
| Voltage | 115 V |
| Description | Electric Automatic Water Activated Tape Dispenser |
| Cutter | Guillotine Shear Blades |
Warranty
| Warranty | 2 yr |