Diversey Stride® Neutral Floor Cleaner, Citrus Scent, 5 Gallon Envirobox
Write a Review
|
Questions & Answers (0)
Product Description
Concentrated formula for everyday cleaning of floors and other hard surfaces. Non-alkaline formula does not dull floor finishes. Versatile design to be used in automatic scrubbers, mop buckets and spray bottles. Helps remove Dust, Food Residue, Grease, Grime, Oil-Based Soil, Organic Matter, Scuff Marks, Water-Based Soil.
PRICE
$75.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal |
Product Details
| Type | Floor Cleaner |
| Scent | Citrus |
| Size Type | 5 Gallon Box |
| Helps Remove | Dust, Food Residue, Grease, Grime, Oil-Based Soil, Organic Matter |
| Package Quantity | 1 |
| Description | Floor Cleaner |
| Application | Scrubbing |
| Manufacturers Part Number | 101109754 |
| Floor Type | Concrete, Hardwood, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Dilution Ratio | RTU |
| Brand | Diversey |