- Precision shut off valves
- For use of two cutting and/or welding torches at once
Valved "Y" Connections, WESTERN ENTERPRISES 112
Write a Review
|
Questions & Answers (0)
Product Description
Y CONNECTION WITH VALVE
PRICE
$84.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.7 lbs |
| Size | B-Size |
| Inlet Connection | 9/16-18 (F) in |
| Outlet Connection | 9/16-18 (M) in |
Product Details
| Type | Valved "Y" Connection |
| Material | Brass |
| Thread Direction | LH |
| Connection Style | Female/Male |
| Manufacturers Part Number | 312-112 |
| Pressure | 200 PSIG [Max] psi |
| Gas Type | Acetylene/F. Gases |
| Brand | Western Enterprises |