Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ComStar

Model # :WBB496138

MPN #: 35-711

ComStar® 5 Gallon Profrost I-40 Propylene Glycol Anti-Freeze, 40% Solution with Inhibitor

Product Description
40% Pre-Diluted Propylene Glycol Anti-Freeze with Corrosion Inhibitor

ComStar's ProFrost I-40 is a premium industrial coolant containing corrosion inhibitor packages designed to prevent system corrosion and clog-ups caused by chemicals and minerals that may be mixed in with the water in operating systems. For easy application, it is prediluted to 40% propylene glycol and ready to use. Plain glycols are more corrosive than water and automobile anti-freeze can contain inhibitors that tend to react and coat heat exchange surfaces, thereby reducing energy efficiency. ProFrost is a food quality propylene glycol and is intended to be used in systems that may be used in food and/or pharmaceutical processing. It is not intended to be used as an additive to food or pharmaceuticals.

Common tap water's slight acidity can eventually corrode metal system components. In addition, water may contain minerals that may contribute to the buildup of lime/scale deposits that can reduce heat transfer and clog pipes. Because glycols without a corrosion package are more corrosive than water it is strongly recommended to order glycols with the corrosion inhibitor package.

Advantages:
  • ProFrost I-40 is non-toxic
  • ProFrost I-40 is non-irritating
  • ProFrost I-40 is biodegradable
  • ProFrost I-40 contains a corrosion inhibitor designed to prevent corrosion and clog-ups
  • ProFrost I-40 is ready to use, prediluted 40% propylene glycol

Buy yours today!

PRICE
$145.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width12 in
Height15 in
Weight42 lbs
Size5 Gal

Product Details

TypeHeat Transfer Fluid
Capacity5 Gallons
Package Quantity1
DescriptionChiller Pre-Mix 40 Percent With Corrosion Inhibitor
Manufacturers Part Number35-711
BrandComStar