Model # :WBB3175460
MPN #: T-58PATRIOTS-ADJ-2AL-LY18-PEU
Adjustable Cable Lock with 18" Lanyard, Black, Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
Global Security Solutions Adjustable Cable Lock with 18" Lanyard, is constructed from polypropylene plastic with a 12 gauge aircraft cable.
NOTE: Manufacturer will not sell or ship to residential addresses.
NOTE: Manufacturer will not sell or ship to residential addresses.
PRICE
$445.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 1-3/4 in |
| Height | 1 in |
Product Details
| Material | Polypropylene Plastic |
| Package Quantity | 25 |
| Description | Adjustable Cable Lock with Lanyard |
| Color | Black |
| Manufacturers Part Number | T-58PATRIOTS-ADJ-2AL-LY18-PEU |