Model # :WBB3175441
MPN #: LB-58PL3Y-P-PEU
AM Label, 3 Resonators, Plain, White, Pack of 5000
Write a Review
|
Questions & Answers (0)
Product Description
Global Security Solutions High detection rate and easy deactivation at your point-of-sale make Global security solutions's AM labels an ideal choice for controlling shrink without inconveniencing your shoppers. The material is laminated paper with adhesive backing.
NOTE: Manufacturer will not sell or ship to residential addresses.
NOTE: Manufacturer will not sell or ship to residential addresses.
PRICE
$309.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/4 in |
| Depth | 7/16 in |
| Height | 7/16 in |
Product Details
| Material | Laminated Paper |
| Package Quantity | 5000 |
| Description | AM Label |
| Color | White |
| Manufacturers Part Number | LB-58PL3Y-P-PEU |