Tripp Lite Protect It! Surge Protector, 8 Outlets, 15A, 1440 Joules, 8' Cord
|
Questions & Answers (0)
Product Description
Tripp Lite's TLP808 offers complete AC surge suppression for comprehensive system protection of workstations, desktop PCs, telecom systems and other sensitive electronics. Heavy grade AC surge suppression shields connected equipment from damage and performance problems due to the heaviest transient surges. TLP808 offers 8 total outlets, 8 foot cord with space-saving angled plug and diagnostic LEDs to warn of wiring problems and suppressor damage. Network grade AC suppression rated at 1440 joules shields equipment from surges and line noise. Integrated child-safety outlet covers safely seal off unused outlets. Attractive white suppressor housing with keyhole mounting tabs and 3 designated transformer plug outlets offers convenient protection of desktop computer equipment and accessories. Lifetime Limited Warranty with $75,000 connected equipment insurance (USA & Canada Only).
PRICE
$58.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/2 in |
| Depth | 1-1/2 in |
| Height | 4-7/8 in |
| Cord Length | 8 ft |
| Strip Length | 10 in |
Product Details
| Receptacle Style | 5-15R |
| Voltage Rating | 120 V |
| Mounting Location | Keyhole/Screw |
| EMI/RF Noise Filter | Yes |
| Data Line Protection | No |
| Material | Plastic |
| Joules | 1900 |
| Manufacturers Part Number | TLP808 |
| Timer | No |
| Number of Outlet Rows | 1 |
| Brand | Tripp Lite |
| Type | Surge Protector |
| Color | White |
| Amperage | 15 A |
| Series | Protect It! |
| Surge Energy Rating | 1440 |
| Overload Protection | 15A Circuit Breaker % |
| Automatic Shut Off | Yes |
| Surge Protection Failure Alarm | No |
| Package Quantity | 1 |
| Watts | 1800 W |
| Surge Protection | Yes |
| Medical Grade | No |
| Outlet Type | NEMA 5-15R |
| Power Indicator | Yes |
| USB Port | No |
| Number of Receptacles | 8 |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | UL |
| NEMA | NEMA 5-15R |