Guardian 10950 Velocity 10' Galvanized Cable Self Retracting Lifeline with Steel Snap Hook
Write a Review
|
Questions & Answers (0)
Product Description
Velocity Self Retracting Lanyard series 10'L is manufactured with heavy-duty galvanized cable. Includes swivel tops and swivel snap hooks, as well as lightweight and durable glass-filled nylon housing.
PRICE
$329.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 130-310 lbs |
| Weight | 7 lbs |
| Hook Opening | 7/8 in |
| Lifeline Width | 5 in |
| Lifeline Length | 10 ft |
| Lifeline Diameter | 5 |
Product Details
| Harness Connection Material | Steel |
| Lifeline Material | Galvanized Steel |
| Number of Legs | 1 |
| Color | Black |
| Mounting Location | Overhead |
| Anchorage Connection | Carabiner |
| Cable Material | 3/16" Galvanized Steel |
| Description | Velocity Galvanized Cable Self Retracting Lifeline |
| Package Quantity | 1 |
| Manufacturers Part Number | 10950 |
| Housing Material | Nylon |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | Guardian |
Compliance & Certifications
| Certifications | ANSI Z359.14-2014 |
| ANSI SRL TYPE | SRL |