Protective Wear Organizer Holds flat pack or launderable gowns, three boxes of gloves, one box of earloop style face masks, and one wipe canister. Quartz Beige ABS Plastic. Made in the USA.
Bowman® Protective Wear Organizer 16.75"W x 25.63"H x 4.75"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$360.80
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-3/4 in |
| Depth | 4-3/4 in |
| Height | 25-5/8 in |
| Weight | 1 lbs |
Product Details
| Mounting Location | Wall |
| Material | ABS Plastic |
| Color | Quartz Beige |
| Manufacturers Part Number | PS019-0212 |
| Brand | Bowman |