Bowman® Protective Wear Organizer - 4" - Double Gown 25.11"W x 30.75"H x 4"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
Protective Wear Organizer - 4" - Double Gown Holds gowns, aprons, or coveralls/jumpsuits, three boxes of gloves, earloop masks, and miscellaneous items ADA and CMS Wall Protrusion Compliant. Keyholes for wall mounting or cutout for use with a BOWMAN® Hanger Quartz Beige ABS Plastic. Made in the USA. Patent Pending.
PRICE
$389.40
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25-1/8 in |
| Depth | 4 in |
| Height | 30-3/4 in |
| Weight | 1 lbs |
Product Details
| Mounting Location | Wall/Countertop |
| Material | ABS Plastic |
| Color | Quartz Beige |
| Manufacturers Part Number | PS415-0212 |
| Brand | Bowman |