Bowman® Protective Wear Organizer 23.38"W x 26.63"H x 4.75"D, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Protective Wear Organizer: Holds gowns, aprons, or coveralls/jumpsuits, three boxes of gloves, one box of earloop masks, one box of face shields, and miscellaneous items. Keyholes for wall mounting or cutout for use with a BOWMAN® Hanger. Clear PETG Plastic. Made in the USA.
PRICE
$382.80
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/8 in |
| Depth | 4-3/4 in |
| Height | 26-5/8 in |
| Weight | 2 lbs |
Product Details
| Mounting Location | Wall |
| Material | PETG Plastic |
| Color | Clear |
| Manufacturers Part Number | PS016-0111 |
| Brand | Bowman |