Protective Wear Organizer - Double Gown: Holds gowns, aprons, or coveralls/jumpsuits, three boxes of gloves, two boxes of earloop masks, and miscellaneous items. Keyholes for wall mounting or cutout for use with a BOWMAN® Hanger. Quartz Beige Powder-Coated Aluminum. Made in the USA.
Bowman® Protective Wear Organizer - Double Gown 20.05"W x 30.75"H x 4.65"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$563.20
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/16 in |
| Depth | 4-5/8 in |
| Height | 30-3/4 in |
| Weight | 1 lbs |
Product Details
| Mounting Location | Wall/Countertop |
| Material | Aluminum |
| Color | Quartz Beige |
| Manufacturers Part Number | PS015-0512 |
| Brand | Bowman |