Protective Wear Organizer: Holds gowns, aprons, or coveralls/jumpsuits, two boxes of gloves, one box of earloop masks, and one box of face shields. Hinged door over mask section. Keyholes for wall mounting or cutout for use with a BOWMAN® Hanger. Quartz Beige ABS Plastic. Made in the USA.
Bowman® Protective Wear Organizer 23"W x 20.63"H x 5.08"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$346.19
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Depth | 5-1/16 in |
| Height | 20-5/8 in |
| Weight | 2 lbs |
Product Details
| Mounting Location | Wall/Hanger |
| Material | ABS Plastic |
| Color | Quartz Beige |
| Manufacturers Part Number | PS001-0212 |
| Brand | Bowman |