Bowman® Protective Wear Organizer - Quad Glove 22.75"W x 25.63"H x 4.58"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
Protective Wear Organizer: Holds gowns, aprons, or coveralls/jumpsuits, four boxes of gloves, one box of earloop masks, and one box of face shields. Keyholes for wall mounting or cutout for use with a BOWMAN® Hanger. Quartz Beige Powder-Coated Aluminum. Made in the USA.
PRICE
$389.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-3/4 in |
| Depth | 4-9/16 in |
| Height | 25-5/8 in |
| Weight | 4 lbs |
Product Details
| Mounting Location | Wall/Hanger |
| Material | Aluminum |
| Color | Quartz Beige |
| Manufacturers Part Number | PS012-0512 |
| For Use With | All Ports Of Entry |
| Brand | Bowman |