Bowman® Protective Wear Organizer 24.47"W x 26.63"H x 4.75"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
Protective Wear Organizer Holds disposable or reusable gowns, aprons, or coveralls/jumpsuits, face masks, three boxes of gloves, and bulk items. Keyholes for wall mounting, or cutout for use with wall or door hanger. Quartz Beige ABS Plastic. Made in the USA.
PRICE
$485.10
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/2 in |
| Depth | 4-3/4 in |
| Height | 26-5/8 in |
| Weight | 0.4 lbs |
Product Details
| Mounting Location | Wall |
| Material | ABS Plastic |
| Color | Quartz Beige |
| Manufacturers Part Number | PS034-0212 |
| Brand | Bowman |