Bowman® Protective Wear Organizer - 4" - Quad Glove 22.75"W x 25.63"H x 4"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
Protective Wear Organizer - 4" - Quad Glove Holds gowns, aprons, or coveralls/jumpsuits, four boxes of gloves, earloop masks, and shield masks ADA and CMS Wall Protrusion Compliant Keyholes for wall mounting or cutout for use with a BOWMAN® Hanger Quartz Beige Powder-Coated Aluminum. Made in the USA.
Patent Pending
Patent Pending
PRICE
$641.30
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-3/4 in |
| Depth | 4 in |
| Height | 25-5/8 in |
| Weight | 3 lbs |
Product Details
| Mounting Location | Wall |
| Material | Aluminum |
| Color | Quartz Beige |
| Manufacturers Part Number | PS412-0512 |
| Brand | Bowman |