Protective Window Film 12"W x 200'L, 2 Mil
Write a Review
|
Questions & Answers (0)
Product Description
Prevent damage to windows and frames, countertops and more with easily applied window films. Self-adhering back and 2 mil. thick, they're easily applied and safe to leave on surface for 45 days. Removes in seconds for easy cleanup. Ideal protection from sprays, mortar, muriatic acid and more. Safely sticks to glass, painted, varnished and shellacked surfaces, polyurethane and more. The film allows light in, making it easier to work in the room while protecting your windows.
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 200 ft |
| Width | 12 in |
| Thickness | 2 Mil |
| Coverage Area | 200 ft² |
Product Details
| Material | Polyethylene |
| Description | Window Film |
| Color | Clear |
| Manufacturers Part Number | PW12-200 |
| Brand | Pro Tect |