Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




North Safety

Model # :WB672172

MPN #: 11390047

Honeywell Protecto-Shield Replacement Visors, Polycarbonate, 8-1/2" x 15"

Product Description
Tough faceshield protection with PresLock or Ratchet suspension adjustable headgear. Fits most commonly used visors.

Features & Benefits:
  • Constructed of tough thermoplastic for superior heat protection.
  • Designed with a chemical splash drip edge to prevent fluids from splashing down inside the visor.
  • Easy sizing and tension adjustment for individual visor positioning .
  • Visors easily attach with no snaps, posts or levers.
  • Available with ratchet headband with tension knob that allows easy sizing and adjustment for individual visor positioning.
  • Available with pinlock headband that provides adjustments similar to a baseball cap.
  • Available in propionate, polycarbonate and acetate for a variety of environments.
  • Popular industry sizes and thicknesses.
  • Easy attachment without snaps, posts or levers; reinforced edge to resist cracking.
  • Universal hole pattern allows the use of Sperian visors with other popular manufacturers' headgear.
  • Aluminum bound acetate replacement visors form easily for a contoured, customized fit.
PRICE
$16.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/2 in
Height15 in
Thickness.07 in

Product Details

TypeFaceshield
MaterialPolycarbonate
DescriptionReplacement Visor
ColorClear
Manufacturers Part Number11390047
BrandNorth Safety