Replacement Window for Jackson Safety QUAD 500 Face Shield, Shade 8 IR
Write a Review
|
Questions & Answers (0)
Product Description
Jackson Safety QUAD500 Premium Multi-Purpose Face Shield Shade 8 IR visor replacement. Shade 8 flip-up visor delivers unmatched versatility and uninterrupted protection. Ideal for heavy duty grinding, plasma cutting, brazing; Meets or exceeds ANSI Z87.1 standards.
Established in 1933,Jackson Safety has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. When it comes to providing safety solutions with long-lasting value, durability and comfort, Jackson Safety has set the standard. Whether the need is for welding protection in a steel fabrication environment, head protection on a construction site, or hearing protection at an airport, Jackson Safety provides the widest range of safety choices to meet the needs of every job and every worker.
Established in 1933,Jackson Safety has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. When it comes to providing safety solutions with long-lasting value, durability and comfort, Jackson Safety has set the standard. Whether the need is for welding protection in a steel fabrication environment, head protection on a construction site, or hearing protection at an airport, Jackson Safety provides the widest range of safety choices to meet the needs of every job and every worker.
PRICE
$45.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Window Size (W X L) | 4-3/8" x 9-1/4" |
Product Details
| Type | Replacement Face Shield |
| Material | Polycarbonate |
| Anti Fog | Yes |
| Package Quantity | 1 |
| Description | Replacement Shade 8 IR Window for QUAD 500 Face Shield |
| Color | Green |
| Series | Quad500 |
| Manufacturers Part Number | 14258 |
| Visor Material | Polycarbonate |
| Brand | Jackson Safety |
Compliance & Certifications
| Certifications | ANSI Z87.1 standards |