Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pro-Temp

Model # :WBB3159133

MPN #: PT-53-240

ProTemp® Portable Turbo Electric Heater, 240V, 3000W

Product Description
This 10,300 BTU electric fan space heater is turbo-charged. It has just one heat setting and one fan setting, and that setting is "E," for effective. It delivers clean, quiet heat wherever you want it, because it does not require ventilation. Have a garage, workshop or warehouse space up to 320 square feet that needs a warm up? This reliable little heater is your solution. It is a simple and sturdy unit that is easy to move and easy to use. Pros choose ProTemp®.

Features:
  • Thermostat control
  • 1 Heat setting
  • Fan only setting
  • Overheat shut-off system
  • Durable stainless-steel heating element
  • Includes a 6-ft. cord
  • Heater Type: Radiant
  • Energy Consumption Range: 0 - 100,000 BTU
  • Oscillating: No
  • Switch: On product


PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width13 in
Height16 in
Weight14 lbs
Cord Length6 ft
Coverage Area320 ft²

Product Details

TypePortable Turbo Electric Heater
CFM180 CFM
ColorBlack
Amperage15 A
Heat Settings1
Wattage3000 W
Voltage240 V
Includes6'L Power Cord, Thermostat
MaterialSteel
Phase1
Plug TypeNEMA L5-15R
Manufacturers Part NumberPT-53-240
BTU10300 BTU
ThermostatYes
BrandPro-Temp
Frequency60 Hz

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL