Designed for professionals with high-volume needs. Laminates documents and mounting boards up to 1/10" thick. Features adjustable speed and temperature settings as well as a digital LED control panel. Warms-up in just three minutes. Six-roller machine has two heated rollers and laminates without a carrier in as little as 15 seconds. Reverse mode disengages pouch for re-centering or removal. Auto shut-off prevents overheating when not in use.
Fellowes® Proteus 125 Laminator, Six Rollers, Max Document: 12" Width and 10 mil Thickness
|
Questions & Answers (0)
Product Description
PRICE
$2,159.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Depth | 12 in |
| Height | 6 in |
| Paper Entry Width | 13" |
| Pouch Thickness | 3 to 10 mil |
Product Details
| Type | Laminator |
| Power Type | Electric |
| Warm Up Time | 3 Minutes |
| Description | Proteus 125 Laminator |
| Package Quantity | 1 |
| Manufacturers Part Number | 5709501 |
| Brand | Fellowes |
| Speed | 41 in/min rpm |
Warranty
| Warranty | MFR 1 |