Wooden Treatment Table with Shelf, Blue Upholstery, Natural Frame, 78"L x 24"W x 30"H
Write a Review
|
Questions & Answers (0)
Product Description
Modified H-brace for stability with full storage shelf for easy access. Functional and durable table is great in any clinic. 78"L x 24"W x 30"H. 300 lb. weight capacity. Seamless cushion and wood finishes available in various color options. Default upholstery color: Royal Blue. Default wood finish color: Natural.
NOTE: To select a different upholstery color or wood finish, please call Global's Customer Service prior to placing order. (800) 645-1232.
NOTE: To select a different upholstery color or wood finish, please call Global's Customer Service prior to placing order. (800) 645-1232.
PRICE
$999.00
1
1
Ships in 26 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 78 in |
| Width | 24 in |
| Height | 30 in |
| Weight Capacity | 300 lbs |
| Weight | 112 lbs |
Product Details
| Type | Treatment Tables |
| Package Quantity | 1 |
| Description | Wooden Treatment Table with Shelf |
| Color | Royal Blue |
| Manufacturers Part Number | 15-1021 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |