Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Speco Technologies

Model # :WBB3177239

MPN #: O4VB2M

Speco® 4MP H.265 IP Bullet Camera w/ IR & Junction Box, 2.8-12mm Motorized Lens, White Housing

Product Description
Features:
  • Captures up to 4MP @ 30fps
  • Up to 4x optical zoom
  • H.265/H.264 compression supported
  • Built-in standard PoE (IEEE 802.3af)
  • True Day/Night operation (IR cut filter)
  • IR range: Up to 167' (depending on scene reflection)
  • True WDR
  • Micro SD card slot up to 256GB (card not included)
  • Conformant with ONVIF Profile G/S/T
  • People & vehicle detection, line crossing, object detection, region intrusion and video blurring detection
  • IP67 Weather Resistance
  • Junction box included (works with NPT/BSP specifications)
  • 5 year warranty
  • NDAA Compliant


See price in cart

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/16 in
Width3-3/16 in
Height8-9/16 in
Weight1 lbs
Dimensions3-3/16 x 3-3/16 x 8-9/16 in

Product Details

TypeBullet Camera
Lens2.8-12mm Motorized Lens
ColorWhite
Pick Up Device1/3" 4MP CMOS
Operating Temperature-40°F - 140°F
Resolution2560 x 1440p
Mounting LocationWall Or Ceiling
DescriptionIP Bullet Camera
Manufacturers Part NumberO4VB2M
Indoor/OutdoorIndoor/Outdoor
BrandSpeco Technologies

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsNDAA, FCC